Order Entry
India
ContactUsLinkComponent
Masterflex® Colored Polyurethane Tubing, Avantor®
Masterflex® Polyurethane tubing, red, 3/8" x 1/2", 50'
  MFLX95867-08
undefined
Masterflex® Polyurethane tubing, red, 3/8" x 1/2", 50'
  MFLX95867-08

 

  • Tubing ext.Ø:
    12,8 mm (0,5")
  • Tubing int.Ø:
    9,6 mm (0,375")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    1,72369 bar (25 psi)
  • Max. temperature:
    85 °C (185 °F)
  • Colour:
    Red
  • Description:
    Polyurethane tubing, red, 3/8" x 1/2", 50'
  • Length:
    15,2 m
  • Length per pack:
    15,2 m (50 ft.)
  • Sterilisation method EtO:
    Yes
  • Min. temperature:
    –56 °C (–70 °F)
  • Working pressure:
    25 psi
  • Clarity:
    Opaque
  • Tubing material:
    PU
  • Pk:
    1

 

 

Make your lines easily identifiable by color-coding them! This ether-grade polyurethane is an an economical solution that offers superior heat resistance, low compression set, good elongation and recovery. It is odorless and nontoxic and has excellent biocompatibility. Ether-based polyurethane is a good solution for weak organic acids/oils. Sterilize with ethylene oxide.

Use green, blue, red and black tubing from –70 to 185° F (–57 to 85° C); our aqua-tinted polyurethane is usable from –40 to 180° F (–42 to 82° C).

  • Tubing ext.Ø:
    12,8 mm (0,5")
  • Tubing int.Ø:
    9,6 mm (0,375")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    1,72369 bar (25 psi)
  • Max. temperature:
    85 °C (185 °F)
  • Colour:
    Red
  • Description:
    Polyurethane tubing, red, 3/8" x 1/2", 50'
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Sterilisation method EtO:
    Yes
  • Min. temperature:
    –56 °C (–70 °F)
  • Working pressure:
    25 psi
  • Clarity:
    Opaque
  • Tubing material:
    PU
  • Pk:
    1