Masterflex® Ismatec® Pump Tubing, 3-Stop, Autoclavable PharMed® BPT, 2.79 mm ID; 6/PK
MFLX95693-48
- Tubing int.Ø:2,79 mm
- Description:Autoclavable PharMed BPT, 3-Stop, 2,79 mm ID; 6/Pk
- Length:130 mm
- Fixed flow:12 ml/min
- Fixed RPM:15 rpm
- Max. flow:350 ml/min
- Max. RPM:0,21 rpm
- Min. flow:2 ml/min
- Min. RPM:40 rpm
- Tubes per pack:6
- Tubing material:PharMed® BPT
- Pk:6
- Rollers:8
- Colour coded stops:Purple/white
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Inner diameter: 2.79 mm
This tubing features welded, not glued, tubing stops - no adhesive, so the tubing sets withstand autoclaving. Tubing set has 2 actual welded stops for use in a 3 stop pump. The overall length of Autoclavable PharMed BPT 95693-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:2,79 mm
- Description:Autoclavable PharMed BPT, 3-Stop, 2,79 mm ID; 6/Pk
- Length:130 mm
- Environmentally Preferable:
- Fixed flow:12 ml/min
- Fixed RPM:15 rpm
- Max. flow:350 ml/min
- Max. RPM:0,21 rpm
- Min. flow:2 ml/min
- Min. RPM:40 rpm
- Tubes per pack:6
- Tubing material:PharMed® BPT
- Pk:6
- Rollers:8
- Colour coded stops:Purple/white