Versilic 60 High-Strength Silicone Tubing
Versilic tubing is an excellent choice for many pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications. This translucent silicone tubing is peroxide-cured and is odorless and nontoxic. It has excellent heat resistance (usable from -59 to 177 °C) and low compression set.
The silicone elastomer is FDA compliant and meets USP Class VI requirements, 3-A Sanitary Standards, and NSF 51 Standard, and the tubing is manufactured according to GMP. To sterilize, use autoclaving, ethylene oxide, ebeam, or gamma irradiation.
- Environmentally Preferable:
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. temperature:
- 176 °C (350 °F)
- 176 °C (350 °F)
- 176 °C (350 °F)
- 176 °C (350 °F)
- 176 °C (350 °F)
- Min. temperature:
- –58 °C (–74 °F)
- –58 °C (–74 °F)
- –58 °C (–74 °F)
- –58 °C (–74 °F)
- –58 °C (–74 °F)
- Regulatory approvals:
- USP
- USP
- USP
- USP
- USP
Frequently Bought Together