Flowline Single-point switch with strobe; sensor, float; wetted parts, PP; 120/240V
Catalog # MFLX43305-10
Supplier: Avantor Fluid Handling
CSA Certified
IP65 washdown
Specifications
- Max. pressure:10 bar (150 psi)
- Description:Vertical-Mount Level Switch, Buoyancy Sensor, Polypropylene, Controller with Strobe Alert; 120/240 VAC, 50/60 Hz
- Wetted materials:Polypropylene
- Max. process temperature:80 °C
- Min. operating temperature:–40 °F
- Min. process temperature:-40 °F
- Relay output:SPDT relay rate for 250 VAC at 10 A
- Max. operating temperature:60 °C
- Warranty:1 year
- Pk:1
- Power:120/240 VAC; 50/60 Hz
Specifications
About this item
Don’t let your tanks overflow.
- Optional strobe alarm alerts you to high level conditions
- Fail-safe relay control of pumps and valves with 0 to 60 second time delay
- Buoyancy switches are ideal for clean water and noncoating chemicals
- NEMA 4X rated enclosure with 300° conduit swivel
- Select length for custom set points
- Constructed of durable polypropylene
- Controller with strobe alert configuration
- Xenon tube with 1 strobe flash per second
Switch-Pak™, a general-purpose switch package, provides a complete solution for high level spill prevention with a fixed level switch point and 10 A compact relay controller for pump or valve actuation. These products are typically selected for corrosive bulk storage, day tank and waste sump applications.
These switches are available in 6" to 10-ft lengths, specified in 1/2" increments. Must specify length "A" when ordering.
- Max. pressure:10 bar (150 psi)
- Description:Vertical-Mount Level Switch, Buoyancy Sensor, Polypropylene, Controller with Strobe Alert; 120/240 VAC, 50/60 Hz
- Environmentally Preferable:
- Wetted materials:Polypropylene
- Max. process temperature:80 °C
- Min. operating temperature:–40 °F
- Min. process temperature:-40 °F
- Relay output:SPDT relay rate for 250 VAC at 10 A
- Max. operating temperature:60 °C
- Warranty:1 year
- Pk:1
- Power:120/240 VAC; 50/60 Hz