Order Entry
India
ContactUsLinkComponent
 
Immersed vertical centrifugal pump; PVDF 80 GPM, 1-1/2 hp SKU 7061133
  MFLX70611-33
undefined
Immersed vertical centrifugal pump; PVDF 80 GPM, 1-1/2 hp SKU 7061133
  MFLX70611-33

 

  • Maximum Flow Rate:
    302,8 L/min (80 gal./min)
  • Power:
    115/230 VAC; 60 Hz; 16 A
  • Max. viscosity:
    350 cP
  • Description:
    Immersed vertical centrifugal pump; PVDF 80 gal./min, 1-1/2 hp
  • Height:
    559 mm
  • Length:
    22,9 cm
  • Wetted materials:
    PVDF, stainless steel
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1,5 NPT(F)
  • Motor hp:
    1-1/2
  • Outlet connection:
    1,25 NPT(F)
  • Motor type:
    TEFC
  • Max. temperature:
    82 °C (180 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Max. head:
    21,3 m (70 ft.)
  • Max. motor RPM:
    3450 rpm

 

 

Pump head located at the bottom of the pump minimizes cavitation.

  • Compound impeller and vapor barrier separate fluid from motor
  • Constructed of durable stainless steel (SS) and PVDF

This immersed vertical centrifugal pump is a sensible and economical choice for circulating, fume scrubbing, sump draining, agitation transfer, waste treatment, and wet processes.

  • Maximum Flow Rate:
    302,8 L/min (80 gal./min)
  • Power:
    115/230 VAC; 60 Hz; 16 A
  • Max. viscosity:
    350 cP
  • Description:
    Immersed vertical centrifugal pump; PVDF 80 gal./min, 1-1/2 hp
  • Height:
    559 mm
  • Length:
    22,9 cm
  • Environmentally Preferable:
  • Wetted materials:
    PVDF, stainless steel
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1,5 NPT(F)
  • Motor hp:
    1-1/2
  • Outlet connection:
    1,25 NPT(F)
  • Motor type:
    TEFC
  • Max. temperature:
    82 °C (180 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Max. head:
    21,3 m (70 ft.)
  • Max. motor RPM:
    3450 rpm