Order Entry
India
ContactUsLinkComponent
 
Stopcock with Compression Fittings, 1/8" tube OD
  MFLX06373-85
undefined
Stopcock with Compression Fittings, 1/8" tube OD
  MFLX06373-85

 

  • Connection type:
    Compression
  • Max. temperature:
    121 °C (250 °F)
  • Description:
    Stopcock with Compression Fittings, 1/8" tube OD
  • Environmentally Preferable:
  • Cv:
    0,38
  • Inlet port:
    1/8" compression
  • Outlet port:
    1/8" compression
  • Tubing ext.Ø:
    0,125"
  • Warranty:
    18 months
  • Pk:
    1

 

 

Get a secure seal at higher pressures.

  • Constructed of chemically inert PTFE and PFA

Stopcocks have body made of PFA and plug made of PTFE. Maximum pressure is 50 psi.

  • Connection type:
    Compression
  • Max. temperature:
    121 °C (250 °F)
  • Description:
    Stopcock with Compression Fittings, 1/8" tube OD
  • Environmentally Preferable:
  • Cv:
    0,38
  • Inlet port:
    1/8" compression
  • Outlet port:
    1/8" compression
  • Tubing ext.Ø:
    0,125"
  • Warranty:
    18 months
  • Pk:
    1