Masterflex® Submersible Sampling Pumps, Avantor®
12 VDC powered is ideal for those field well purging/sampling applications.
- Practical for dedicated use and disposal
These Masterflex® submersible sampling pumps are suitable for purging and sampling applications. Attach pump to 1/2” or 3/8” tubing (tubing sold separately), and lower pump directly into well. Pumps are constructed with an ABS plastic and polycarbonate body, stainless steel impeller, and nitrile seal.
- Environmentally Preferable:
- Catalog No:
- MFLX75509-65
- MFLX75509-55
- Duty cycle intermittent:
- Yes
- Yes
- Inlet connection:
- 0,5" or 0,375" hosebarb
- 0,5" or 0,375" hosebarb
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- Wetted materials:
- ABS/polycarbonate body, stainless steel impeller, nitrile seal
- ABS/polycarbonate body, stainless steel impeller, nitrile seal
- Warranty:
- 1 year
- 1 year
Frequently Bought Together