Order Entry
India
ContactUsLinkComponent
Three-Stop Color-Coded MHLL Autoanalysis/Microbore Tubing
Masterflex® Ismatec® SC0715 3-Stop, MHLL Tubing, 2.79 mm ID, 6/pk
Catalog # MFLX96425-48
undefined
Masterflex® Ismatec® SC0715 3-Stop, MHLL Tubing, 2.79 mm ID, 6/pk
Catalog # MFLX96425-48

Specifications

  • Tubing int.Ø:
    2,79 mm
  • Description:
    3-Stop, MHLL Tubing, 2,79 mm ID, 6/pk
  • Length:
    130 mm
  • Fixed flow:
    12 ml/min
  • Fixed RPM:
    15 rpm
  • Max. flow:
    350 ml/min
  • Max. RPM:
    0,21 rpm
  • Min. flow:
    2 ml/min
  • Min. RPM:
    40 rpm
  • Tubes per pack:
    6
  • Tubing material:
    Tygon MHLL
  • Pk:
    6
  • Rollers:
    8
  • Colour coded stops:
    Purple/white

Specifications

About this item

Designed for optimal operation in your Ismatec pumps.

Formulation: Tygon MHLL
Applications: Suitable for applications using acentone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals.
Characteristics: Opaque, long service life, outstanding fatigue resistance. Tygon ultra chemical-resistant inner liner.
Resin certification: Inner liner meets USP Class VI criteria.
Temperature range: — 94 to 125 °F ( — 70 to 52 °C)
Sterilize: Ethylene oxide, gamma irradiation.
The overall length of MHLL 96425-series stop tubing is 16" (406 mm). The legacy Ismatec stop tubing was 300 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    2,79 mm
  • Description:
    3-Stop, MHLL Tubing, 2,79 mm ID, 6/pk
  • Length:
    130 mm
  • Environmentally Preferable:
  • Fixed flow:
    12 ml/min
  • Fixed RPM:
    15 rpm
  • Max. flow:
    350 ml/min
  • Max. RPM:
    0,21 rpm
  • Min. flow:
    2 ml/min
  • Min. RPM:
    40 rpm
  • Tubes per pack:
    6
  • Tubing material:
    Tygon MHLL
  • Pk:
    6
  • Rollers:
    8
  • Colour coded stops:
    Purple/white