Order Entry
India
ContactUsLinkComponent
Colored Polyolefin Heat-Shrink Tubing
Heat Shrink Tubing, Black Polyolefin, 1/16" ID, 20 Ft
Catalog # MFLX95219-42
undefined
Heat Shrink Tubing, Black Polyolefin, 1/16" ID, 20 Ft
Catalog # MFLX95219-42

Specifications

  • Max. temp.:
    135 °C
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Colour:
    Black
  • Description:
    Heat Shrink Tubing, Black Polyolefin, 1/16" ID, 20 Ft
  • Length:
    6,1 m
  • Length per pack:
    6,1 m (20 ft.)
  • Warranty:
    3 Months
  • Clarity:
    Opaque
  • Tubing material:
    Polyolefin
  • Pk:
    1

Specifications

About this item

Shrink ratio: 2:1
Recovery temperature: 275 °F (135 °C)
Characteristics: Transparent, heavy yet flexible.
Certification: UL/CSA, VW-1, military spec MIL-I-23053/5, Class 1 & 3

  • Max. temp.:
    135 °C
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Colour:
    Black
  • Description:
    Heat Shrink Tubing, Black Polyolefin, 1/16" ID, 20 Ft
  • Length:
    6,1 m
  • Environmentally Preferable:
  • Length per pack:
    6,1 m (20 ft.)
  • Warranty:
    3 Months
  • Clarity:
    Opaque
  • Tubing material:
    Polyolefin
  • Pk:
    1