Pyrex 99502-5 Conical-Bottom Disposable Glass Centrifuge Tubes, Theaded Top, 5 mL; 125/Cs
MFLX34534-06
- Cap included:No
- Tube ext.Ø:13 mm
- Colour:Clear
- Description:Conical-Bottom Disposable Glass Centrifuge Tubes, Screw Cap, 5 ml, 125/cs
- Length:110 mm
- Material:Glass
- Autoclavable:Yes
- Cap type:Screw cap
- Graduations:-
- Pk:125
- RCF max.:3000 ×g
- Tube bottom shape:Conical
- Tube capacity:5 ml
Consistent uniform wall thickness.
- Tubes feature with a threaed rim for secure sealing
Corning disposable glass centrifuge tubes are manufactured from PYREX® Type I borosilicate glass, which has more consistent uniform wall thickness. Caps are sold separately. For closures, select either disposable phenolic caps with rubber liners, or reusable screw caps with PTFE liners for improved chemical resistance.
- Cap included:No
- Tube ext.Ø:13 mm
- Colour:Clear
- Description:Conical-Bottom Disposable Glass Centrifuge Tubes, Screw Cap, 5 ml, 125/cs
- Length:110 mm
- Material:Glass
- Environmentally Preferable:
- Autoclavable:Yes
- Cap type:Screw cap
- Graduations:-
- Pk:125
- RCF max.:3000 ×g
- Tube bottom shape:Conical
- Tube capacity:5 ml