- Maximum Flow Rate:401,3 L/min (106 gal./min)
- Power:Air
- Max. viscosity:11000 cP
- Description:ATEX approved stainless steel double-diaphragm pump, 106 gal./min, PTFE diaphragm
- Height:547,7 mm
- Length:42,23 cm
- Pk:1
- Width:31,27 cm
- Wetted materials:316 Stainless Steel, Santoprene®, PTFE
- Air inlet connection:0,5 NPT(F)
- Duty cycle continuous:Yes
- Inlet connection:1,5 NPT(F)
- Max. air inlet pressure:8,6 bar (125 psi)
- Max. particulate size Ø:6,4 cm (0,25")
- Outlet connection:1,5 NPT(F)
- Run dry:Yes
- Suction lift, wet:3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
- Air consumption:101,9 m³/h (60 ft.³/min)
- Max. temperature:100 °C (212 °F)
- ATEX approval:Yes
Stainless steel double-diaphragm pumps that comply to ATEX directives.
- Prevents electro-static discharge that could ignite in a gaseous explosive environment
- Fully conductive and 100% groundable
- Excellent for mining operations, chemical and pharmaceutical plants, and areas where solvents are present
ATEX is one of the directives for the European Community (EC) that relates to potentially explosive environments. Equipment complying to the ATEX 100a directive allows manufacturers to sell anywhere within the EC.
These ATEX approved pumps contain a conductive elastomeric and PTFE gasket to maintain continuity as well as conductive materials in the main air valve and mid-sections.
Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 0 to 125 °F (17 to 51 °C).
What's included: grounding strap.
- Maximum Flow Rate:401,3 L/min (106 gal./min)
- Power:Air
- Max. viscosity:11000 cP
- Description:ATEX approved stainless steel double-diaphragm pump, 106 gal./min, PTFE diaphragm
- Height:547,7 mm
- Length:42,23 cm
- Environmentally Preferable:
- Pk:1
- Width:31,27 cm
- Wetted materials:316 Stainless Steel, Santoprene®, PTFE
- Air inlet connection:0,5 NPT(F)
- Duty cycle continuous:Yes
- Inlet connection:1,5 NPT(F)
- Max. air inlet pressure:8,6 bar (125 psi)
- Max. particulate size Ø:6,4 cm (0,25")
- Outlet connection:1,5 NPT(F)
- Run dry:Yes
- Suction lift, wet:3100 mm of H₂O (120" H₂O); 537 mm Hg (8,8" Hg)
- Air consumption:101,9 m³/h (60 ft.³/min)
- Max. temperature:100 °C (212 °F)
- ATEX approval:Yes