Order Entry
India
ContactUsLinkComponent
15-mL Centrifuge Tube Racks
Centrifuge Tube Rack, Epoxy-Coated Wire, 15 x 15 mL Tubes; 1/Each
  MFLX06696-02
Centrifuge Tube Rack, Epoxy-Coated Wire, 15 x 15 mL Tubes; 1/Each
  MFLX06696-02

 

  • No. of Holes:
    15
  • Width:
    76 mm
  • Description:
    Centrifuge Tube Rack, Epoxy-Coated Wire, 15 x 15 mL Tubes; 1/Each
  • Height:
    12,7 cm
  • Length:
    76 mm
  • Material:
    Steel
  • Warranty:
    Manufacturer defect
  • Pk:
    1
  • Min. tube size:
    15 ml

 

 

All racks are made of epoxy-coated steel wire. It holds fifteen 15 ml centrifuge tubes with 18-mm square openings; measures 3"W x 5"H x 3"D. Autoclavable.

  • No. of Holes:
    15
  • Width:
    76 mm
  • Description:
    Centrifuge Tube Rack, Epoxy-Coated Wire, 15 x 15 mL Tubes; 1/Each
  • Height:
    12,7 cm
  • Length:
    76 mm
  • Material:
    Steel
  • Environmentally Preferable:
  • Warranty:
    Manufacturer defect
  • Pk:
    1
  • Min. tube size:
    15 ml