Spirax Sarco Cast Iron Inverted Bucket Steam Traps
Supplier: Avantor Fluid Handling
Certificates
About this item
Keep steam space free of condensate to provide maximum system efficiency.
- All stainless steel working parts provide good resistance to corrosion and wear
- Inverted bucket steam traps rely on the difference in density between steam and condensate to drain condensate as it forms.
- Condensate is discharged close to steam temperature
Typical applications:
Steam main drip stations
Laundry equipment
Industrial dryers
Storage tanks
- Environmentally Preferable:
Specifications
- Max. pressure:
- 15 psi
- 125 psi
- 125 psi
- 15 psi
- Max. temperature:
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- Port size:
- 0,5 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- 0,75 NPT(F)
- Wetted materials:
- Cast iron
- Cast iron
- Cast iron
- Cast iron
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together