Spirax Sarco Thermo-Dynamic steam trap with blowdown valve, 1/2" NPT(F)
Catalog # MFLX07600-10
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:NPT(F)
- Thread size NPT(F) (port 1):0,5"
- Thread size NPT(F) (port 2):0,5"
- Max. temperature:400 °C (750 °F)
- Description:Thermo-Dynamic steam trap with blowdown valve, 1/2" NPT(F)
- Max. operating pressure:600 psi
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel
Specifications
About this item
Keep steam space free of condensate to provide maximum system efficiency.
- Constructed of durable stainless steel (SS)
Includes strainer for added protection from dirt and scale.
Typical applications:
Steam main drainage
Tracer lines
Process equipment
Outdoor installations subject to freezing
- Connection Type:NPT(F)
- Thread size NPT(F) (port 1):0,5"
- Thread size NPT(F) (port 2):0,5"
- Max. temperature:400 °C (750 °F)
- Description:Thermo-Dynamic steam trap with blowdown valve, 1/2" NPT(F)
- Environmentally Preferable:
- Max. operating pressure:600 psi
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel