Order Entry
India
ContactUsLinkComponent
 
Parker High-Pressure Metal Two-way Ball Valves (Straight)
 
undefined
Parker High-Pressure Metal Two-way Ball Valves (Straight)

 

  • Tubing ext.Ø:
  • 0,125"
  • Length:
  • 3,125"
  • 2"
  • Max. pressure:
  • 2500 psi
  • 2500 psi
  • Max. temperature:
  • 149 °C (300 °F)
  • 149 °C (300 °F)
  • Orifice:
  • 10,414 mm (0,41")
  • 2,3622 mm (0,093")
  • Wetted materials:
  • Stainless Steel, PFA
  • Stainless Steel, PFA
  • Warranty:
  • 1 year
  • 1 year

 

Frequently Bought Together