Parker Hannifin Two-way right angled ball valve, Stainless Steel, 1/4" compression connection
MFLX30527-48
- Connection Type:Compression
- Length:1,125"
- Max. pressure:2500 psi
- Max. temperature:149 °C (300 °F)
- Description:Two-way right angled ball valve, Stainless Steel, 1/4" compression connection
- Wetted materials:Stainless Steel, PFA
- Tubing ext.Ø:0,25"
- Warranty:1 year
- Orifice:3,175 mm (0,125")
- Pk:1
- Cv:0,34
- Inlet port:1/4" compression
- Outlet port:1/4" compression
Metal construction for druable applications.
- Constructed of metal parts for durable applications
Ball valves are designed primarily for on/off service. The two-way valve model has a single inlet port and a single outlet port for straight through operation. The handle of the valve can be turned to change the flow pattern or on/off service of the valve.
- Connection Type:Compression
- Length:1,125"
- Max. pressure:2500 psi
- Max. temperature:149 °C (300 °F)
- Description:Two-way right angled ball valve, Stainless Steel, 1/4" compression connection
- Environmentally Preferable:
- Wetted materials:Stainless Steel, PFA
- Tubing ext.Ø:0,25"
- Warranty:1 year
- Orifice:3,175 mm (0,125")
- Pk:1
- Cv:0,34
- Inlet port:1/4" compression
- Outlet port:1/4" compression