Masterflex® Liquid Flow Switches for Plastic Piping without Threads, Avantor®
Connects quickly to plastic piping.
- Consructed with PVC housings
Use these normally open switches with plastic pipes without threads. Switches are available in gray or clear PVC housing. Use clear switches where visual flow confirmation is needed. Use a 150 µm filter to protect your switch. Switches include 24" lead wires.
- Environmentally Preferable:
- Model:
- 32777-22
- 32777-03
- 32777-24
- 32777-02
- 32777-00
- Max. operating temperature:
- 60 °C (140 °F)
- 49 °C (120 °F)
- 60 °C (140 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- Wetted materials:
- PVC, Buna N, and epoxy
- PVC, Buna N, and epoxy
- PVC, Buna N, and epoxy
- PVC, Buna N, and epoxy
- PVC, Buna N, and epoxy
- Height:
- 40750"
- 40750"
- 40750"
- 40750"
- 40750"
- Warranty:
- 1 year
Frequently Bought Together