Eppendorf Multi-Purpose 5804 Non-Refrigerated Centrifuges
Versatile rotor and adapter options can be used for virtually any application!
- A variety of rotors and adapters for flexibility in the lab
Use these multi-purpose centrifuges for a variety of applications: high- speed separation of cell lysates. Rotor sensing feature automatically sets safe maximum speed. Order rotors and adapters separately.
Model 5804 with medium capacity can accommodate up to 4 x 100 ml bottles. This model also accepts swing-bucket rotors for deepwell plates for increased versatility.
: Includes power cord.
- Environmentally Preferable:
- Catalog No:
- MFLX02570-30
- MFLX02570-10
- Max. capacity:
- 510 ml
- 510 ml
- Min. speed:
- 200 rpm
- 200 rpm
- Max. speed:
- 14000 rpm
- 14000 rpm
- Max. RCF:
- 20800 ×g
- 20800 ×g
- Timer range:
- 1 to 99 minutes, plus hold
- 1 to 99 minutes, plus hold
- Speed control:
- variable microprocessor controlled
- variable microprocessor controlled
- Power:
- 115 VAC, 60 Hz
- 115 VAC, 60 Hz
- Tube capacity:
- Capacity based upon rotor purchased-6 x 85 mL-4 x 100 mL
- Capacity based upon rotor purchased-6 x 85 mL-4 x 100 mL
- Height:
- 33 cm (13")
- 33 cm (13")
- Height with lid open:
- 78,7 cm (31")
- 78,7 cm (31")
- Length:
- 61 cm (24")
- 61 cm (24")
- Width:
- 53 cm (21")
- 53 cm (21")
- Warranty:
- 2 years
- 2 years
Frequently Bought Together