American Machine & Tool Closed-Impeller Close-Coupled Centrifugal Pumps
Supplier: Avantor Fluid Handling
Certificates
About this item
Investment cast stainless steel (SS) pumps are built for heavy-duty, high-performance applications requiring excellent chemical resistance.
- Ideal for low-pressure OEM and chemical industry applications
- Rotate head in 90° increments for easy installation of tubing
- Self-cleaning impeller prevents clogging and reduces maintenance
These closed-Impeller close-coupled centrifugal pumps are constructed with a 316 stainless steel (SS) pump head, impeller, and shaft, along with Viton seal and o-ring.
Delivery: Includes single phase: spade connections. Three-phase: conduit box with stripped ends.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX70760-20
- MFLX70760-12
- Duty cycle continuous:
- Yes
- Yes
- Inlet connection:
- 1 NPT(F)
- 0,75 NPT(F)
- Max. pressure:
- 5,2 bar (75 psi)
- 5,2 bar (75 psi)
- Max. temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- Motor type:
- TEFC
- TEFC
- Motor hp:
- 3/4
- 1/2
- Outlet connection:
- 0,75 NPT(F)
- 0,5 NPT(F)
- Wetted materials:
- 316 SS pump head, impeller, and shaft, Viton® seal and O-ring
- 316 SS pump head, impeller, and shaft, Viton® seal and O-ring
- Warranty:
- 1 year
- 1 year
Specifications
Frequently Bought Together