LMI Solenoid-Diaphragm Metering Remote Control Pumps
Supplier: Avantor Fluid Handling
Certificates
About this item
Manually adjustable stroke length and stroke frequency provide precise control of flow rates.
- Clear face cover protects pump controls on low flow models (1 GPH and lower)
- Chemical-resistant housing provides protection in harsh environments
An external pulse trigger can be accepted for remote stroke frequency control. Low-flow pump models (1 GPH and lower) include easy access to 4 pin connections.
Service kits include a replacement diaphragm, seal, four pump head screws, and check valves.
Delivery: Includes four-function valve, 16-ft polyethylene tubing, foot valve/strainer, and 8-ft power cord with molded plug.
- Environmentally Preferable:
Specifications
- Accuracy:
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- CSA regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- UL(US) regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 3/8" OD tubing
- 3/8" OD tubing
- 1/2" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- Input:
- Contact closure, transistor switch, or opto-isolator rated for 2 mA at 15 VDC
- Contact closure, transistor switch, or opto-isolator rated for 2 mA at 15 VDC
- Contact closure, transistor switch, or opto-isolator rated for 2 mA at 15 VDC
- Contact closure, transistor switch, or opto-isolator rated for 2 mA at 15 VDC
- Max. pressure:
- 100 bar (100 psi)
- 60 bar (60 psi)
- 25 psi
- 60 bar (60 psi)
- 100 bar (100 psi)
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. flow rate:
- 0,79 ml/min (0,013 gal./h)
- 2,52 ml/min (0,45 gal./h)
- 6,33 ml/min (0,1 gal./h)
- 2,52 ml/min (0,45 gal./h)
- 1,26 ml/min (0,02 gal./h)
- Outlet connection:
- 3/8" OD tubing
- 3/8" OD tubing
- 1/2" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- Repeatability:
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- Suction lift, dry:
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- Wetted materials:
- Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- Ceramic, Fluorofilm® , PTFE, PVC
- Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Specifications
Frequently Bought Together