Positive-Displacement Roller Pumps
Supplier: Avantor Fluid Handling
Certificates
About this item
Ideal for high temperature applications where some particulates are present.
- NSF approved models are ideal for food applications
- No metal to metal contact means less wear and a longer service life
- Pumps are self-priming — pumps instantly with a dry suction lift of up to 10 feet
Economical yet highly versatile pumps are ideal for fluid spraying and transfer applications. NSF models feature mechanical seals for long life. Pumps are specifically designed to prevent clogging. Ideal for pumping hot oils and low shear oils. Pumps do not require foot valves.
Ni-resist is an alloy that contains 13% nickel for added corrosion resistance. Order a metallic pump below for this feature.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX70608-52
- MFLX70608-20
- Duty cycle continuous:
- Yes
- Duty cycle intermittent:
- Yes
- Inlet connection:
- 0,75 NPT(F)
- 0,75 NPT(F)
- Min. temperature:
- 4 °C (40 °F)
- 4 °C (40 °F)
- Max. temperature:
- 204 °C (400 °F)
- 204 °C (400 °F)
- Max. viscosity:
- 500 SSU
- 500 SSU
- Motor type:
- ODP
- Motor hp:
- 1/5
- 1/2
- Outlet connection:
- 0,75 NPT(F)
- 0,75 NPT(F)
- Power conduit box connection:
- Yes
- Power pigtail connection:
- Yes
- Self-priming:
- Yes
- Yes
- Suction lift, dry:
- 3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
- 3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
- Wetted materials:
- Ni-resist Alloy, PTFE, Viton®
- Cast Iron, PTFE, Viton®
- Warranty:
- 6 Months
- 1 year
Specifications
Frequently Bought Together