Order Entry
India
ContactUsLinkComponent
Chemfluor® Polypropylene-Braided Convoluted PTFE Hose
ChemFluor Polypropylene-Braided Convoluted PTFE Hose; 6 ft L; 1" ID
  MFLX95752-22
undefined
ChemFluor Polypropylene-Braided Convoluted PTFE Hose; 6 ft L; 1" ID
  MFLX95752-22

 

  • Tubing ext.Ø:
    36,8 mm (1,45")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    12,8 mm
  • Max. pressure:
    17,2 bar (250 psi)
  • Max. temperature:
    121 °C
  • Colour:
    Blue
  • Description:
    Polypropylene-Braided Convoluted PTFE Hose, 1" ID x 1,45" OD; 6 Ft
  • Length:
    1,8 m
  • Bend radius:
    101,6 mm (4")
  • Length per pack:
    1,8 m (6 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Weight per ft.:
    0,14 kg (0,3 lbs.)
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. vacuum:
    759 mm Hg (29,9" Hg)
  • Warranty:
    3 Months
  • Working pressure:
    17,2 bar (250 psi)
  • Clarity:
    Opaque
  • Tubing material:
    PP braided PTFE
  • Pk:
    1

 

 

Enhanced strength and chemically inert.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: Chemical; Industrial.
Characteristics: Ultra-violet (UV) stabilized polypropylene braided sheath covers a convoluted Chemfluor® PTFE tube. Easy-to-bend, chemical resistant, and won't conduct internal heat as readily as meallic braided hoses. The tightly woven braid reinforcement resists abrasion better than stainless stell reinforcements.
Resin certifications: Resin is FDA compliant and USP Class VI compliant.
Temperature range: -40 to 250 °F (-40 to 121 °C)
Cleaning method: CIP (Clean in place)

Use only our recommended fittings when custom ordering hose to ensure the best connections. Corect sizing and type of hose fittings are the responsibility of the customer. Orders submitted incorrectly cannot be returned for credit, so please select carefu

  • Tubing ext.Ø:
    36,8 mm (1,45")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    12,8 mm
  • Max. pressure:
    17,2 bar (250 psi)
  • Max. temperature:
    121 °C
  • Colour:
    Blue
  • Description:
    Polypropylene-Braided Convoluted PTFE Hose, 1" ID x 1,45" OD; 6 Ft
  • Length:
    1,8 m
  • Environmentally Preferable:
  • Bend radius:
    101,6 mm (4")
  • Length per pack:
    1,8 m (6 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Weight per ft.:
    0,14 kg (0,3 lbs.)
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. vacuum:
    759 mm Hg (29,9" Hg)
  • Warranty:
    3 Months
  • Working pressure:
    17,2 bar (250 psi)
  • Clarity:
    Opaque
  • Tubing material:
    PP braided PTFE
  • Pk:
    1