Flowline AZ13-4213-A Vertical Mount PP Level Switch w/Strobe; 2" NPT
Catalog # MFLX43300-07
Supplier: Avantor Fluid Handling
Specifications
- Max. pressure:10 bar (150 psi)
- Description:Vertical Mount PP Level Switch w/Strobe; 2" NPT
- Wetted materials:Polypropylene, Ryton® PPS
- Max. process temperature:80 °C
- Min. operating temperature:–40 °F
- Min. process temperature:-40 °F
- Max. operating temperature:60 °C
- Warranty:1 year
- Pk:1
- Power:120/240 VAC; 50/60 Hz
Specifications
About this item
Don’t let your tanks overflow.
- Optional strobe alarm alerts you to high level conditions
- Fail-safe relay control of pumps and valves with 0 to 60 second time delay
- Vibration switches are ideal for wastewaterwith light coating or scaling
- NEMA 4X rated enclosure with 300° conduit swivel
- Select length for custom set points
Switch-Pak™, a general-purpose switch package, provides a complete solution for high level spill prevention with a fixed level switch point and 10 A compact relay controller for pump or valve actuation. These products are typically selected for corrosive bulk storage, day tank and waste sump applications.
These switches are available in 6" to 10-ft lengths, specified in 1/2" increments. Must specify length "A" when ordering.
- Max. pressure:10 bar (150 psi)
- Description:Vertical Mount PP Level Switch w/Strobe; 2" NPT
- Environmentally Preferable:
- Wetted materials:Polypropylene, Ryton® PPS
- Max. process temperature:80 °C
- Min. operating temperature:–40 °F
- Min. process temperature:-40 °F
- Max. operating temperature:60 °C
- Warranty:1 year
- Pk:1
- Power:120/240 VAC; 50/60 Hz