Order Entry
India
ContactUsLinkComponent
Flowline Ultrasonic Vertical-Mount Level Switch
Flowline Ultrasonic Vertical-Mount Level Switch with Strobe, PVDF; 120/240V
  MFLX43307-40
CSA Certified
IP65 washdown
undefined
Flowline Ultrasonic Vertical-Mount Level Switch with Strobe, PVDF; 120/240V
  MFLX43307-40
CSA Certified
IP65 washdown

 

  • Max. pressure:
    150 psi
  • Description:
    Single-point switch with strobe; sensor, ultrasonic; wetted parts, PVDF; 120/240V
  • Wetted materials:
    PVDF
  • Max. process temperature:
    80 °C
  • Min. operating temperature:
    –40 °F
  • Min. process temperature:
    -40 °F
  • Relay output:
    SPDT relay rate for 250 VAC at 10 A
  • Max. operating temperature:
    60 °C
  • Warranty:
    1 year
  • Pk:
    1
  • Power:
    120/240 VAC; 50/60 Hz

 

 

Don’t let your tanks overflow.

  • Optional strobe alarm alerts you to high level conditions
  • Fail-safe relay control of pumps and valves with 0 to 60 second time delay
  • Ultrasonic switches are ideal for chemicals and lightweight oils
  • NEMA 4X rated enclosure with 300° conduit swivel
  • Select length for custom set points

Switch-Pak™, a general-purpose switch package, provides a complete solution for high level spill prevention with a fixed level switch point and 10 A compact relay controller for pump or valve actuation. These products are typically selected for corrosive bulk storage, day tank and waste sump applications.

These switches are available in 6" to 10-ft lengths, specified in 1/2" increments. Must specify length "A" when ordering.

  • Max. pressure:
    150 psi
  • Description:
    Single-point switch with strobe; sensor, ultrasonic; wetted parts, PVDF; 120/240V
  • Environmentally Preferable:
  • Wetted materials:
    PVDF
  • Max. process temperature:
    80 °C
  • Min. operating temperature:
    –40 °F
  • Min. process temperature:
    -40 °F
  • Relay output:
    SPDT relay rate for 250 VAC at 10 A
  • Max. operating temperature:
    60 °C
  • Warranty:
    1 year
  • Pk:
    1
  • Power:
    120/240 VAC; 50/60 Hz