Order Entry
India
Orders LinkContactUsLinkComponent
High-Flow Polyester Felt-Filter Bags

High-Flow Polyester Felt-Filter Bags

Size 4 high-flow polyester filter bag; 300F (149C) max, 25 um porosity, 40 gal./min, Polyester, 14"
Catalog # MFLX01524-84
High-Flow Polyester Felt-Filter Bags
Catalog # MFLX01524-84
High-Flow Polyester Felt-Filter Bags
High-Flow Polyester Felt-Filter Bags

Size 4 high-flow polyester filter bag; 300F (149C) max, 25 um porosity, 40 gal./min, Polyester, 14"

Price
Rs.930.00
Log in for availability
1 * 1 items
Product Details & Documents

Wide range of options for temperature, flow rate, and filtration quality.

  • Constructed of Polyester Felt

Designed for higher flow with an average efficiency at the rated pore size. Polyester felt is ideal for general-purpose filtration. The bags are glazed to minimize fiber migration. Choose polyester for higher temperature applications, rated for a temperature range of 300 °F (149 °C) maximum.

Specifications
  • Filter media:
    Polyester
  • Flow rate:
    40 gal./min
  • Description:
    Size 4 high-flow polyester filter bag; 300F (149C) max, 25 um porosity
  • Filter length:
    14"
  • Filtration area:
    0,093 m² (1 ft.², 144 in²)
  • Cat. No.:
    MFLX01524-84
  • Warranty:
    1 year
  • Micron rating:
    25
  • Filter diameter:
    4,125"