Masterflex® 150360 Polypropylene bag filter housing, 1" NPT(F), 20 gpm
MFLX01510-00
- Flow rate:20 gal./min
- Housing material:Polypropylene
- Max. pressure:100 psi
- Description:Polypropylene bag filter housing, 1" NPT(F), 20 gal./min
- Length:25,4 cm
- Material:PP
- Housing height:33,34"
- Housing outside diameter (ext.Ø):15,24 cm (6")
- Port size:1" NPT(F)
- Warranty:1 year
- Pk:1
- Filter length:10"
Strength and durability without bulk.
- Polypropylene construction provides corrosion resistance, strength, and durability
- Housings are lightweight and portable
- Maximum temperature is 100 °F (38 °C)
Polypropylene is ideal for water, acids, plating solutions, corrosive chemicals, food products, and more. Each housing includes a Buna-N O-ring, gauge, wrench, ¼" vent port with plug, and 3/8" drain valve.
- Flow rate:20 gal./min
- Housing material:Polypropylene
- Max. pressure:100 psi
- Description:Polypropylene bag filter housing, 1" NPT(F), 20 gal./min
- Length:25,4 cm
- Material:PP
- Environmentally Preferable:
- Housing height:33,34"
- Housing outside diameter (ext.Ø):15,24 cm (6")
- Port size:1" NPT(F)
- Warranty:1 year
- Pk:1
- Filter length:10"