Eldex B-100-S-2 Economical High-Pressure Single-Piston Pump; 8.0 mL/min Max Flow, 230 VAC
Catalog # MFLX07143-78
Supplier: Avantor Fluid Handling
CE Compliant
Specifications
- Flow rate:0,08 ml/stroke
- Maximum Flow Rate:8 ml/min (100 strokes/min)
- Power:230 VAC; 50 Hz; 1 A
- Max. pressure:5000 psi
- Description:Economical High-Pressure Single-Piston Pump; 8,0 ml/min Max Flow, 230 VAC
- Height:152 mm
- Length:19,7 cm
- Wetted materials:316 SS, Fluoroloy G®, gold-plated stainless steel, PCTFE, ruby, sapphire
- CE regulatory approval:Yes
- Duty cycle continuous:Yes
- Power cord:7-ft, three-wire cord with European plug
- Max. temperature:120 °C (248 °F)
- Repeatability:±0,3%
- Warranty:1 year
- Pk:1
- Width:19,1 cm
Specifications
About this item
Feature micrometer flow adjustment – deliver exact quantities of liquid with minimal pulsation.
- Withstand up to 5000 psi outlet pressure
- Dual-piston models have independent piston control — pump a single liquid, or pump two different liquids at a proportional rate
- Brushless, synchronous motors
Inlet accepts 1/8" OD tubing; outlet accepts 1/16" OD high-pressure SS tubing (order separately). Decrease pulsation with pulse dampener model 07115-55.
What's included: All models come with a sturdy aluminum housing and a 7-ft, three-wire cord (115 VAC models have a plug; 230 VAC models have a European plug).
- Flow rate:0,08 ml/stroke
- Maximum Flow Rate:8 ml/min (100 strokes/min)
- Power:230 VAC; 50 Hz; 1 A
- Max. pressure:5000 psi
- Description:Economical High-Pressure Single-Piston Pump; 8,0 ml/min Max Flow, 230 VAC
- Height:152 mm
- Length:19,7 cm
- Environmentally Preferable:
- Wetted materials:316 SS, Fluoroloy G®, gold-plated stainless steel, PCTFE, ruby, sapphire
- CE regulatory approval:Yes
- Duty cycle continuous:Yes
- Power cord:7-ft, three-wire cord with European plug
- Max. temperature:120 °C (248 °F)
- Repeatability:±0,3%
- Warranty:1 year
- Pk:1
- Width:19,1 cm