Eppendorf 22-36-335-2 Microcentrifuge Tube, 2.0 mL, Natural Color
Catalog # MFLX02560-36
Supplier: Avantor Fluid Handling
Specifications
- Cap included:Yes
- Cap material:PP
- Colour:Natural
- Description:Microcentrifuge Tube, 2,0 mL, Natural Color
- Material:PP
- Autoclavable:Yes
- Pk:500
- RCF max.:25000 ×g
- Tube bottom shape:Conical
- Tube capacity:2 ml
Specifications
About this item
Lid-lock offers secure closure.
- Easily opens with one hand
Eppendorf® Safe-Lock™ tubes have attached caps with a lid-lock that offers a more secure closure than the standard tubes—yet still opens easily with one hand. Tubes feature etched marking areas and volume graduations.
- Cap included:Yes
- Cap material:PP
- Colour:Natural
- Description:Microcentrifuge Tube, 2,0 mL, Natural Color
- Material:PP
- Environmentally Preferable:
- Autoclavable:Yes
- Pk:500
- RCF max.:25000 ×g
- Tube bottom shape:Conical
- Tube capacity:2 ml