Order Entry
India
ContactUsLinkComponent
 
Masterflex® Mass Flowmeter Controllers for Gases, Avantor®
 
undefined
Masterflex® Mass Flowmeter Controllers for Gases, Avantor®

 

  • Leak integrity:
  • 1 X 10-4 cm³/s He (max)
  • 1 X 10-4 cm³/s He (max)
  • Max. particulate size:
  • 20 µm
  • 20 µm
  • Min. operating temperature:
  • 10 °C (50 °F)
  • 10 °C (50 °F)
  • Certification:
  • Yes
  • No
  • Response time:
  • 2000 ms
  • Model:
  • 32708-26
  • 32708-02
  • Max. pressure:
  • 150 psi
  • 150 psi
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Pressure drop at max. flow:
  • 15 psid
  • 15 psid
  • Repeatability:
  • ±0,5% full-scale
  • ±0,5% full-scale
  • Accuracy:
  • ±1,5% full-scale
  • ±1,5% full-scale
  • Output:
  • Linear 0 to 5 VDC (2500 Ω minimum load)
  • Linear 0 to 5 VDC (2500 Ω minimum load)
  • Wetted materials:
  • Anodized Aluminum, 316 Stainless Steel, Viton, Acetal
  • O-Ring material:
  • Viton
  • Viton
  • Display type:
  • 3,5-digit LCD
  • None
  • Process connection:
  • 1/8" Compression
  • 1/8" Compression
  • Warranty:
  • 1 year

 

Frequently Bought Together