Order Entry
India
ContactUsLinkComponent
PVC Hose and Cuffs
PVC hose, 1"ID x 1-13/64"OD, 100 ft/pack
Catalog # MFLX06308-40
undefined
PVC hose, 1"ID x 1-13/64"OD, 100 ft/pack
Catalog # MFLX06308-40

Specifications

  • Tubing ext.Ø:
    30,6 mm (1,2031")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    2,5908 mm
  • Max. pressure:
    3,0336944 bar (44 psi)
  • Max. temperature:
    82 °C
  • Description:
    PVC hose, 1"ID x 1-13/64"OD, 100 ft/pack
  • Length:
    30,5 m
  • Length per pack:
    30,5 m (100 ft.)
  • Min. temperature:
    –1 °C (30 °F)
  • Warranty:
    Out of box
  • Working pressure:
    44 psi
  • Clarity:
    Opaque
  • Pk:
    1

Specifications

About this item

This PVC hose is ideal for transfer, vacuum, and high flow rate applications. Heavy-duty, flexible construction resists moisture and chemical corrosion. "Spring-back" coil provides optimum crush resistance. maximum operating pressure is 44 psi at 72 °F; temperature range is 30 to 180 °F (-1 to 82 °C). Order PVC cuffs for simple, air tight hose installation.

  • Tubing ext.Ø:
    30,6 mm (1,2031")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    2,5908 mm
  • Max. pressure:
    3,0336944 bar (44 psi)
  • Max. temperature:
    82 °C
  • Description:
    PVC hose, 1"ID x 1-13/64"OD, 100 ft/pack
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Length per pack:
    30,5 m (100 ft.)
  • Min. temperature:
    –1 °C (30 °F)
  • Warranty:
    Out of box
  • Working pressure:
    44 psi
  • Clarity:
    Opaque
  • Pk:
    1