Order Entry
India
ContactUsLinkComponent
Masterflex® Transfer Tubing, Corrugated FEP, Compatible with Barbed Fittings, Avantor®
Masterflex® Transfer Tubing, Convoluted FEP, 1/4" ID x 9/32" OD; 5 ft
Catalog # MFLX06407-50
undefined
Masterflex® Transfer Tubing, Convoluted FEP, 1/4" ID x 9/32" OD; 5 ft
Catalog # MFLX06407-50

Specifications

  • Tubing ext.Ø:
    7,14 mm (0,28125")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    0,4 mm
  • Max. pressure:
    17,24 bar (250 psi)
  • Max. temperature:
    204 °C (400 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Convoluted FEP, Compatible with Barb Fitting, 1/4" ID x 9/32" OD; 5 ft
  • Length:
    1,5 m
  • Seq:
    01
  • Model:
    06407-50
  • Length per pack:
    1,5 m (5 ft.)
  • Min. temperature:
    –184 °C (–300 °F)
  • Working pressure:
    17,24 bar (250 psi)
  • Clarity:
    Translucent
  • Tubing material:
    FEP
  • Pk:
    5 Feet

Specifications

About this item

No kinks or distortion.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/4" ID x 9/32" OD
  • Tubing formulation: Fluorinated Ethylene Propylene (FEP)

High flexibility and excellent chemical resistance. Corrugations prevent kinking and help tubing retain its shape without limiting pressure or vacuum abilities. Simply cut this custom-extruded tubing to desired length. Sold in 5-ft lengths; each length has alternating sections of corrugated (10"L) and noncorrugated (2"L) tubing, with noncorrugated 1"L sections at both ends. Temperature range: –300 to 400 °F (–184 to 205 °C). Withstands 27" Hg vacuum.

  • Tubing ext.Ø:
    7,14 mm (0,28125")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    0,4 mm
  • Max. pressure:
    17,24 bar (250 psi)
  • Max. temperature:
    204 °C (400 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Convoluted FEP, Compatible with Barb Fitting, 1/4" ID x 9/32" OD; 5 ft
  • Length:
    1,5 m
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06407-50
  • Length per pack:
    1,5 m (5 ft.)
  • Min. temperature:
    –184 °C (–300 °F)
  • Working pressure:
    17,24 bar (250 psi)
  • Clarity:
    Translucent
  • Tubing material:
    FEP
  • Pk:
    5 Feet