Masterflex® Transfer Tubing, Convoluted Perfluroalkoxy, 1/4" ID x 9/32" OD; 5 ft
Catalog # MFLX06487-04
Supplier: Avantor Fluid Handling
Specifications
- Tubing ext.Ø:7,1 mm (0,28125")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:0,4 mm
- Max. pressure:3,9 bar (56 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Transparent
- Description:Transfer Tubing, Convoluted PFA, 1/4" ID x 9/32" OD; 5 ft
- Length:1,5 m
- Length per pack:1,5 m (5 ft.)
- Min. temperature:–195 °C (–320 °F)
- Working pressure:3,9 bar (56 psi)
- Clarity:Translucent
- Tubing material:PFA
- Pk:5 Feet
Specifications
About this item
Promotes full drainage.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/4" ID x 9/32" OD
Convoluted spiral design promotes full drainage and increases tubing flexibility. This chemical-resistant fluoropolymer tubing is sold in 5-ft lengths with nonconvoluted 1"L sections at both ends for easy connections.
- Tubing ext.Ø:7,1 mm (0,28125")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:0,4 mm
- Max. pressure:3,9 bar (56 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Transparent
- Description:Transfer Tubing, Convoluted PFA, 1/4" ID x 9/32" OD; 5 ft
- Length:1,5 m
- Environmentally Preferable:
- Length per pack:1,5 m (5 ft.)
- Min. temperature:–195 °C (–320 °F)
- Working pressure:3,9 bar (56 psi)
- Clarity:Translucent
- Tubing material:PFA
- Pk:5 Feet