Order Entry
India
Orders LinkContactUsLinkComponent
Basic Variable-Speed DC Motor Drives

Basic Variable-Speed DC Motor Drives

Basic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors, 127 mm, 20,32 cm, 6,985 cm, 115/230 VAC
Catalog # MFLX70100-10
5 year warranty
CE Compliant
Basic Variable-Speed DC Motor Drives
Catalog # MFLX70100-10
5 year warranty
CE Compliant
Basic Variable-Speed DC Motor Drives
Basic Variable-Speed DC Motor Drives

Basic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors, 127 mm, 20,32 cm, 6,985 cm, 115/230 VAC

Price
Rs.100,000.00
Log in for availability
1 * 1 items
Product Details & Documents

Vary the speed of your DC motor with these controllers.

  • Easily control the speed of your DC motor

Basic Controller keeps 1/4- to 2-hp motors at constant speeds without additional resistors. The NEMA 1 (IP 10) housing guards against dust, light, and incidental splashing.

For thermal overload protection, use heat sink model 70100-50 with 90 VDC motors (3/4 hp or larger) and 180 VDC motors (1-1/2 hp or larger)—order separately.

Delivery information: Includes instruction operation manual.

Specifications
  • Power:
    115/230 VAC
  • Description:
    Basic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors
  • Height:
    127 mm
  • Length:
    20,32 cm
  • Width:
    6,985 cm
  • Cat. No.:
    MFLX70100-10
  • Power cord:
    Yes
  • Warranty:
    1 year
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Accessory Heat sink for DC controller 70100-10
    Accessory Heat sink for DC controller 70100-10
    MFLX70100-50
    Log in for availability
    1 * 1 items - Rs.22,300.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.