FMI PIP1CKC Low-Flow Microdispenser Pump, 60 mL/min maximum, 110 VAC
MFLX07117-92
CE Compliant
- Flow rate:0,1 ml/stroke
- Maximum Flow Rate:60 ml/min
- Power:110 VAC; 60 Hz; 0,8 A
- Accuracy:±1%
- Max. pressure:20 psi
- Max. viscosity:500 cP
- Min. flow rate:0 ml/min
- Description:Low-Flow Microdispenser Pump, 60 ml/min maximum, 110 VAC
- Height:102 mm
- Length:12,7 cm
- Wetted materials:Alumina ceramic, Kynar®
- CE regulatory approval:Yes
- Duty cycle continuous:Yes
- Inlet connection:1/4" OD compression
- Outlet connection:1/4" OD compression
- Suction lift, wet:4572 mm of H₂O (180" H₂O)
- Max. temperature:100 °C (212 °F)
- Repeatability:±5%
- Warranty:1 year
- Pk:1
- Width:12,7 cm
Complete microdispensing system with synchronous, reversible three-speed drive.
- No valves to clog or wear out
- Low dead volume
- Rotating pistons prevent clogging—ideal for pumping viscous liquids up to 500 cp
- Flow rate up to 60 mL/min
These FMI low-flow piston microdispensing pumps are ideal for pumping viscous liquids up to 500 cp.
Microdispensers come complete with sealed hand/foot actuator.
: Includes a pump head and hand/foot actuator for coninuous or intermittent dispensing.
- Flow rate:0,1 ml/stroke
- Maximum Flow Rate:60 ml/min
- Power:110 VAC; 60 Hz; 0,8 A
- Accuracy:±1%
- Max. pressure:20 psi
- Max. viscosity:500 cP
- Min. flow rate:0 ml/min
- Description:Low-Flow Microdispenser Pump, 60 ml/min maximum, 110 VAC
- Height:102 mm
- Length:12,7 cm
- Environmentally Preferable:
- Wetted materials:Alumina ceramic, Kynar®
- CE regulatory approval:Yes
- Duty cycle continuous:Yes
- Inlet connection:1/4" OD compression
- Outlet connection:1/4" OD compression
- Suction lift, wet:4572 mm of H₂O (180" H₂O)
- Max. temperature:100 °C (212 °F)
- Repeatability:±5%
- Warranty:1 year
- Pk:1
- Width:12,7 cm