Order Entry
India
ContactUsLinkComponent
Masterflex® Ismatec® Analog Variable-Speed Multichannel Peristaltic Pumps, Avantor®
Masterflex® Ismatec® ISM827 Reglo Analog Variable-Speed Peristaltic Pump, MS-4/8, 4-Channel, 8-Roller, 0.003 to 35 mL/min; 230 VAC
Catalog # MFLX78016-32
CE Compliant
2 year warranty
undefined
Masterflex® Ismatec® ISM827 Reglo Analog Variable-Speed Peristaltic Pump, MS-4/8, 4-Channel, 8-Roller, 0.003 to 35 mL/min; 230 VAC
Catalog # MFLX78016-32
CE Compliant
2 year warranty

Specifications

  • Maximum Flow Rate:
    35 ml/min
  • Power:
    230 VAC; 50 Hz
  • Control type:
    Variable-Speed Analog
  • Max. pressure:
    1,5 bar (22 psi)
  • No. of channels:
    4
  • Description:
    Reglo analog, MS-4/8, 4-Ch, 8-Rlr, Var-Speed Pump; 0,003 to 35 ml/min, 230V
  • Height:
    14,3 cm
  • Length:
    19 cm
  • Duty cycle:
    Continuous
  • Max. flow rate per channel:
    31 ml/min
  • Min. flow rate per channel:
    0,003 ml/min
  • Min. RPM:
    2 rpm
  • Remote inputs:
    0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
  • Tubing sizes accepted:
    0,13 to 3,17
  • Washdown capable:
    No
  • Tubing:
    3-stop assemblies
  • No. of rollers:
    8
  • Pk:
    1
  • Pump head:
    78016-98 x4 (Click'n'Go Cassette)
  • Width:
    10 cm
  • Max. RPM:
    100 rpm

Specifications

About this item

Easily adjust speed of compact multichannel pump.

  • Start/stop pump or change flow direction via contact closure (DB15 female)
  • Monitor speed through frequency output
  • Analog pump with 4 channels and 8 rollers

These space-saving pumps provide up to four pumping channels while using very little benchtop space. Self-lubricating, Ertalyte® rollers provide consistent flow with reduced tubing wear. Use Click’n’go™ minicartridges for consistent results. Reverse flow direction with the flip of a switch. Select two- or four-channel pumps; twelve roller pumps provide smooth, even flow.

Speed is adjustable in 1% steps (0 to 99%). Control speed remotely with an analog input signal (0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, or 4 to 20 mA).

Choose optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Pumps are designed to be used with 3-stop tubing. (Scroll down to see all accessory choices.)

This pump runs on 230VAC power.

Delivery: Includes minicartridges for each channel and a 6-ft (1.8-m) cord with plug.
  • Maximum Flow Rate:
    35 ml/min
  • Power:
    230 VAC; 50 Hz
  • Control type:
    Variable-Speed Analog
  • Max. pressure:
    1,5 bar (22 psi)
  • No. of channels:
    4
  • Description:
    Reglo analog, MS-4/8, 4-Ch, 8-Rlr, Var-Speed Pump; 0,003 to 35 ml/min, 230V
  • Height:
    14,3 cm
  • Length:
    19 cm
  • Environmentally Preferable:
  • Duty cycle:
    Continuous
  • Max. flow rate per channel:
    31 ml/min
  • Min. flow rate per channel:
    0,003 ml/min
  • Min. RPM:
    2 rpm
  • Remote inputs:
    0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
  • Tubing sizes accepted:
    0,13 to 3,17
  • Washdown capable:
    No
  • Tubing:
    3-stop assemblies
  • No. of rollers:
    8
  • Pk:
    1
  • Pump head:
    78016-98 x4 (Click'n'Go Cassette)
  • Width:
    10 cm
  • Max. RPM:
    100 rpm