Masterflex® Ismatec® Ecoline Peristaltic Pumps, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Stackable, space-saving design.
- Start, stop, and reverse flow with a single switch
- Angled speed control displays for easy user access
- Stainless steel housings ensure durability
These economical pumps include preassembled heads for simple setup and operation. Start, stop, and reverse flow with a single switch. Stainless steel pump housings ensure durability. Pump housings feature angled speed control displays for easy user access. Four stabilizing feet allow you to stack multiple drives. Pumps come with rotors for use with 1.6 and 2.4-mm wall tubing.
Delivery: Includes detachable 6-ft (1.8-m) cord with plug.
- Environmentally Preferable:
Specifications
- Model:
- 78022-22
- 78022-12
- 78022-32
- 78022-63
- No. of channels:
- 1
- 1
- 1
- 1
- No. of rollers:
- 3
- 2
- 3
- 3
- Control type:
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Min. flow rate per channel:
- 1,6 ml/min
- 1,7 ml/min
- 0,25 ml/min
- 0,005 ml/min
- Max. flow rate per channel:
- 5000 ml/min
- 5400 ml/min
- 1300 ml/min
- 150 ml/min
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 3,5 rpm
- 3,5 rpm
- 3,5 rpm
- 3,5 rpm
- Remote inputs:
- 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- Tubing:
- 1,6 mm wall thickness
- 1,6 mm wall thickness
- 1,6 mm wall thickness
- drive only
- Washdown capable:
- No
- No
- No
- No
Specifications
Frequently Bought Together