Masterflex® C/L® Analog Variable-Speed Pump with Dual-Channel Pump Head for Microbore Tubing Pump, 1 to 6 rpm; 90 to 260 VAC
MFLX77120-32
CE Compliant
1 year warranty
ISO9001
- Maximum Flow Rate:2,6 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Control type:Analog
- No. of channels:2
- Pump series:C/L
- Description:Analog Variable-Speed Pump with Dual-Channel Pump Head for Microbore Tubing Pump, 1 to 6 rpm; 90 to 260 VAC
- Height:8,9 cm
- Length:8,9 cm
- Seq:01
- Model:77120-32
- Max. flow rate per channel:1,3 ml/min
- Min. flow rate per channel:0,002 ml/min
- Min. RPM:1 rpm
- Motor hp:1/25
- Reversible motor:Yes
- Speed control:±5%
- Tubing sizes accepted:0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
- Volume per revolution with 0,19 mm int.Ø tubing:0,002 ml
- Volume per revolution with 0,25 mm int.Ø tubing:0,0028 ml
- Volume per revolution with 0,51 mm int.Ø tubing:0,012 ml
- Volume per revolution with 0,89 mm int.Ø tubing:0,036 ml
- Volume per revolution with 1,14 mm int.Ø tubing:0,057 ml
- Volume per revolution with 1,42 mm int.Ø tubing:0,08 ml
- Volume per revolution with 2,06 mm int.Ø tubing:0,15 ml
- Volume per revolution with 2,79 mm int.Ø tubing:0,22 ml
- Washdown capable:No
- IP rating:IP 22
- Motor:5 W
- No. of rollers:6
- Pk:1
- Width:19 cm
- Max. RPM:6 rpm
Two-channel pumping in even the tightest spaces.
- One- or two-channel pumping in either direction—reversible permanent magnet DC motor
- Separate 1-turn speed control and CW/OFF/CCW switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction
- ”Max” button runs pump at 100% of maximum rpm—use to prime or to rapidly flush tubing
- Remote start/stop control available using contact closure connection on back of the pump
- Pumps accept continuous lengths of microbore tubing for a clean, uninterrupted flow path with no fittings
C/L® pumps are compact (1⁄4 DIN) and perfect for low-flow OEM use or analyzer applications. These easy-to-use, economical pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications. These pumps feature self-priming which withstands minor back pressure.
Maximum suction lift of 5 ft (1.5 m); max discharge head of 20 ft (6.1 m); max pressure 15 psi (1.0 bar). Self-priming pumps withstand minor back pressure.
- Maximum Flow Rate:2,6 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Control type:Analog
- No. of channels:2
- Pump series:C/L
- Description:Analog Variable-Speed Pump with Dual-Channel Pump Head for Microbore Tubing Pump, 1 to 6 rpm; 90 to 260 VAC
- Height:8,9 cm
- Length:8,9 cm
- Seq:01
- Environmentally Preferable:
- Model:77120-32
- Max. flow rate per channel:1,3 ml/min
- Min. flow rate per channel:0,002 ml/min
- Min. RPM:1 rpm
- Motor hp:1/25
- Reversible motor:Yes
- Speed control:±5%
- Tubing sizes accepted:0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
- Volume per revolution with 0,19 mm int.Ø tubing:0,002 ml
- Volume per revolution with 0,25 mm int.Ø tubing:0,0028 ml
- Volume per revolution with 0,51 mm int.Ø tubing:0,012 ml
- Volume per revolution with 0,89 mm int.Ø tubing:0,036 ml
- Volume per revolution with 1,14 mm int.Ø tubing:0,057 ml
- Volume per revolution with 1,42 mm int.Ø tubing:0,08 ml
- Volume per revolution with 2,06 mm int.Ø tubing:0,15 ml
- Volume per revolution with 2,79 mm int.Ø tubing:0,22 ml
- Washdown capable:No
- IP rating:IP 22
- Motor:5 W
- No. of rollers:6
- Pk:1
- Width:19 cm
- Max. RPM:6 rpm