About this item
Use correlated or direct-reading scales—one meter for many applications.
- Dual-unit scales for direct or correlated reading offer flexibility
Each flowmeter package includes correlation charts plus two direct-reading scales. Attach either of the interchangeable direct reading scales for water or air; you may also use the air and water correlation charts along with readings off the flow tube to determine flow rates.
Excellent accuracy is achieved using second-generation correlation techniques along with factory calibration of the tube. This allows for accuracy to be expressed as a percent of reading--not of full-scale! See details below. In addition, all flowtubes are serial numbered for traceability calibration, accuracy, and manufacturing data.
Meters are available in 65-mm and 150-mm scale lengths so users have a choice of either a compact installation or a larger, more precise and readable scale. The polycarbonate shield wraps around 150° of the flowmeter for better viewing. Models with valves feature a 15-turn shallow taper plug design for precise control across 80-plus % of the scaled range.
Meters are designed for easy flowtube exchange or replacement. Along with a snap-off shield, the end stop has a large diameter bore for centering the flowtube more quickly and accurately than other flowmeter designs. All flowtubes are interchangeable within the same frame size.
These meters are suitable for panel or bench mounting on a stand.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX32121-30
- MFLX32121-78
- Model:
- 32121-30
- 32121-78
- Accuracy:
- 0,02% Direct & Correlated reading
- 0,02% Direct & Correlated reading
- Float material:
- Glass or 316 stainless steel
- Glass or 316 stainless steel
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 150000 ml/min
- 46000 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 4700 ml/min
- 1400 ml/min
- O-Ring material:
- Viton®
- Viton®
- Repeatability:
- ±1% of reading or ±0,5 scale division, whichever is greater
- ±1% of reading or ±0,5 scale division, whichever is greater
- Turndown ratio:
- Better than 25:15
- Better than 25:29