Order Entry
India
ContactUsLinkComponent
Masterflex® Adapter Fittings, Compression Branch to Male Threaded, Tee, Avantor®
Masterflex® Fitting, White Polypropylene, Tee, Compression Branch to Threaded Adapter, 3/8" OD x 3/8" OD x 1/4" NPT(M); 10/PK
Catalog # MFLX06389-40
undefined
Masterflex® Fitting, White Polypropylene, Tee, Compression Branch to Threaded Adapter, 3/8" OD x 3/8" OD x 1/4" NPT(M); 10/PK
Catalog # MFLX06389-40

Specifications

  • Connection Type:
    Compression to Thread
  • Flow pattern:
    T
  • Description:
    Male compression branch tees, white nylon, ⅜" OD × ¼" NPT(M), pack of 10
  • Seq:
    02
  • Model:
    06389-40
  • Orifice dimensions:
    6,35 mm (0,25")
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    10
  • Fitting material:
    Polypropylene

Specifications

About this item

Securely connect your rigid tubing.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 3/8" OD x 3/8" OD x 1/4" NPT(M)

Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.

These branch tees feature a male NPT thread on the bottom branch for quick connection to a threaded port.

  • Connection Type:
    Compression to Thread
  • Flow pattern:
    T
  • Description:
    Male compression branch tees, white nylon, ⅜" OD × ¼" NPT(M), pack of 10
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06389-40
  • Orifice dimensions:
    6,35 mm (0,25")
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    10
  • Fitting material:
    Polypropylene