Order Entry
India
ContactUsLinkComponent
 
Big Blue Filter cartridge, 20", pleated cellulose, 20 micron
Catalog # MFLX01512-76
undefined
Big Blue Filter cartridge, 20", pleated cellulose, 20 micron
Catalog # MFLX01512-76

Specifications

  • Filter media:
    Cellulose
  • Flow rate:
    10 gal./min
  • Micron Rating:
    20
  • Max. temperature:
    62,8 °C (145 °F)
  • Description:
    Filter cartridge, 20", pleated cellulose, 20 micron
  • Filtration area:
    2,761 m² (29,72 ft.², 4280 in²)
  • Warranty:
    1 year
  • Pk:
    1
  • Filter length:
    20"

Specifications

About this item

Design offers higher flow rates and dirt-loading capacities than spun or wound depth cartridges, especially when removing lower micron-sized particles.

  • Remove non-gelatinous particles that fall into a narrow size range, typically in post filtration or polishing applications

Pleated cartridges separate viscous sediments and flat particulates. Use polyester cartridges for water filtration and polypropylene cartridges with harsher chemicals. Plastisol end caps.

Note: Cartridges are for sediment filtration only; they will not remove bacteria.

  • Filter media:
    Cellulose
  • Flow rate:
    10 gal./min
  • Micron Rating:
    20
  • Max. temperature:
    62,8 °C (145 °F)
  • Description:
    Filter cartridge, 20", pleated cellulose, 20 micron
  • Environmentally Preferable:
  • Filtration area:
    2,761 m² (29,72 ft.², 4280 in²)
  • Warranty:
    1 year
  • Pk:
    1
  • Filter length:
    20"