Slim-Line Double-Open-End Filter Cartridge Housings
Supplier: Avantor Fluid Handling
Certificates
About this item
Visually examine cartridge with clear housing.
- Choose between Styrene-Acrylonitrile (SAN) or polypropylene (PP) housing construction
Slim-Line Housing with Styrene-Acrylonitrile (SAN) has been stress-relieved for added clarity and strength. Clear body allows on site examination of flow and cartridge performance. Housing has 3/8" connections for medium to light duty applications. Maximum pressure is 125 psi, maximum temperature is 125 °F (51.7 °C). Buna-N seal.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX29820-10
- MFLX29820-33
- MFLX29820-37
- Housing height:
- 30,8"
- 29,85"
- 55,56"
- Housing outside diameter (ext.Ø):
- 11,75 cm (4,625")
- 11,11 cm (4,375")
- 11,11 cm (4,375")
- Length:
- 10"
- 10"
- 20"
- Max. pressure:
- 125 psi
- 125 psi
- 125 psi
- Max. temperature:
- 51,7 °C (125 °F)
- 51,7 °C (125 °F)
- 51,7 °C (125 °F)
- Relief valve:
- No
- Yes
- Yes
- Warranty:
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together