Order Entry
India
ContactUsLinkComponent
 
Pentair Cold Water Housing with Transparent, Styrene Acrylonitrile (SAN) Sump
 
undefined
Pentair Cold Water Housing with Transparent, Styrene Acrylonitrile (SAN) Sump

 

  • Type:
  • 01508-30
  • 01508-41
  • Housing height:
  • 30,64"
  • 57,79"
  • Housing outside diameter (ext.Ø):
  • 13,02 cm (5,125")
  • 10,48 cm (4,125")
  • Length:
  • 10"
  • 20"
  • Max. pressure:
  • 125 psi
  • 250 psi
  • Max. temperature:
  • 74 °C (165 °F)
  • 149 °C (300 °F)
  • Relief valve:
  • No
  • No
  • Warranty:
  • 1 year
  • 1 year

 

Frequently Bought Together