Pentair 155268-03 Double open end multimedia cartridge; 0.5 µm, 10"L
MFLX29830-40
- Filter media:Activated carbon
- Flow rate:1 gal./min
- Micron Rating:0,5
- Max. temperature:74 °C (165 °F)
- Description:Double open end multimedia cartridge; 0,5 µm, 10"L
- Warranty:1 year
- Pk:1
- Filter length:10"
Use a single cartridge to reduce lead, sediment, and chlorine!
- Constructed of activated carbon and an adsorbent medium
Carbon-Block with Lead Reduction Cartridge is excellent for residential drinking water systems, commercial water coolers, and small deionized water recirculating systems. Unique formulation of powdered activated carbon briquette allows lead reduction**, fine sediment reduction (down to 0.5 µm, including Giardia and Cryptosporidium cysts), and chlorine reduction. Outer polypropylene wrap reduces coarse sediment to prolong cartridge life. Operating temperature is 40 to 100 °F (5 to 41 °C).
** Lead reduction through 2000 gallons.
- Filter media:Activated carbon
- Flow rate:1 gal./min
- Micron Rating:0,5
- Max. temperature:74 °C (165 °F)
- Description:Double open end multimedia cartridge; 0,5 µm, 10"L
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Filter length:10"