Order Entry
India
ContactUsLinkComponent
Pentair Double-Open-End Liquid Filter Cartridges, Pleated Carbon-Impregnated
Pentair Double open end pleated carbon-impregnated cartridge; 10 µm, 10"L
  MFLX29830-30
undefined
Pentair Double open end pleated carbon-impregnated cartridge; 10 µm, 10"L
  MFLX29830-30

 

  • Filter media:
    Activated carbon
  • Flow rate:
    3 gal./min
  • Micron Rating:
    10
  • Max. temperature:
    65,6 °C (150 °F)
  • Description:
    Double open end pleated carbon-impregnated cartridge; 10 µm, 10"L
  • Warranty:
    1 year
  • Pk:
    1
  • Filter length:
    10"

 

 

Non-cellulose media—resistant to bacterial attack and biofilm buildup.

  • Pleated filter gives you more surface area for higher flowrate and longer life

Pleated Carbon-Impregnated Cartridges provide high dirt-loading capacities and extended life. Non-cellulose carbon-impregnated media resist bacterial attack and biofilm buildup — use it in non-chlorinated, well water, and post-reverse osmosis applications.
Cartridge features powder carbon to reduce chlorine taste/odor and to reduce sediment particles down to 10 µm. Chlorine reduction‡‡ is approximately 1300 gallons at 1 GPM. Surface area is 4.5 sq ft. Maximum temperature is 150 °F (66 °C).

‡‡ Filtration efficiency and chlorine reduction efficiency are reduced at higher flow rates. Chlorine reduction based on at least 75% reduction using 2 ppm free chlorine feed level at 68 °F (20 °C).

  • Filter media:
    Activated carbon
  • Flow rate:
    3 gal./min
  • Micron Rating:
    10
  • Max. temperature:
    65,6 °C (150 °F)
  • Description:
    Double open end pleated carbon-impregnated cartridge; 10 µm, 10"L
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Filter length:
    10"