Order Entry
India
ContactUsLinkComponent
Spun Polypropylene Progressive-Density Cartridge
Double open end spun PP progressive-density cartridge; 1 µm, 10 inch length
Catalog # MFLX01509-14
undefined
Double open end spun PP progressive-density cartridge; 1 µm, 10 inch length
Catalog # MFLX01509-14

Specifications

  • Filter media:
    PP
  • Flow rate:
    5 gal./min @ 0,6 psid
  • Micron Rating:
    1
  • Max. temperature:
    62,8 °C (145 °F)
  • Description:
    Double open end spun PP progressive-density cartridge; 1 µm, 10 inch length
  • Warranty:
    1 year
  • Pk:
    1
  • Filter length:
    10"

Specifications

About this item

Spun gradient-density construction provides greater dirt holding capacity.

  • Constructed of pleated polypropylene

Ideal for removing a broad range of deformable and nondeformable particles such as sand, silt, sludge, rust, and scale. Polypropylene construction is resistant to chemical and bacterial attack. Suitable to 145 °F (63 °C). Note: For optimal performance, change cartridge at 25 psid.

  • Filter media:
    PP
  • Flow rate:
    5 gal./min @ 0,6 psid
  • Micron Rating:
    1
  • Max. temperature:
    62,8 °C (145 °F)
  • Description:
    Double open end spun PP progressive-density cartridge; 1 µm, 10 inch length
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Filter length:
    10"