Order Entry
India
ContactUsLinkComponent
Sigma Large Capacity Variable-Speed Rotors
Sigma 11031/11030/13020/15020 Large Capacity Variable-Speed Swing-out Rotors; 16 place x 15 mL
Catalog # MFLX17451-60
Sigma 11031/11030/13020/15020 Large Capacity Variable-Speed Swing-out Rotors; 16 place x 15 mL
Catalog # MFLX17451-60

Specifications

  • Description:
    Large Capacity Variable-Speed Swing-out Rotors; 16 place x 15 mL
  • Pk:
    1
  • Max. RPM:
    3900 rpm
  • Max. tube length:
    100 mm
  • Min. RPM:
    0 rpm
  • No. of tubes accepted:
    16
  • Rotor type:
    Swing-out
  • Tube sizes accepted:
    15 ml
  • Max. RCF:
    2310 ×g
  • Max. Ø of tubes:
    30 mm
  • Warranty:
    1 year

Specifications

About this item

Optimize performance of your centrifuge.

Compatible with Sigma large-capacity centrifuges models 17451-00 and -05.

Delivery information: Sixteen 15-ml polystyrene tubes.
  • Description:
    Large Capacity Variable-Speed Swing-out Rotors; 16 place x 15 mL
  • Environmentally Preferable:
  • Pk:
    1
  • Max. RPM:
    3900 rpm
  • Max. tube length:
    100 mm
  • Min. RPM:
    0 rpm
  • No. of tubes accepted:
    16
  • Rotor type:
    Swing-out
  • Tube sizes accepted:
    15 ml
  • Max. RCF:
    2310 ×g
  • Max. Ø of tubes:
    30 mm
  • Warranty:
    1 year