VWR®, EPA Screw Neck Vials
548-2557
- Cap included:Yes
- Septum:Natural silicone/beige PTFE, bonded
- Sterile:-
- Capacity:40,00 ml
- Colour:Clear
- Description:Vials, with write-on patch
- Cap colour:White
- Base:Flat bottom
- Pk:100
These vials are for use on instruments from the following manufacturers: Agilent, Dionex, Shimadzu, Tekmar, Thermo Scientific, Varian.
- Type-1 borosilicate glass
- Combopack - 40 ml vial and bonded septa cap
- Cleaness assured
These vials generally used for TOC analysis.
: Each pack contains a Certificate of Confirmity (COC).
: The combopacks of vials and caps contain vials and septa caps - 100 pieces each.
: Vials are supplied completely shrink-wrapped to ensure origin, purity and transport safety.