Order Entry
India
ContactUsLinkComponent
VWR® Universal Centrifuge
VWR® Universal Centrifuge
Catalog # VWRA521-3328
Supplier:  VWR Collection
undefined
VWR® Universal Centrifuge
Catalog # VWRA521-3328
Supplier:  VWR Collection

Specifications

  • Max. capacity:
    4×100 ml
  • Description:
    Universal centrifuge
  • Max. RCF:
    15000/22388 ×g
  • Display:
    Digital
  • Timer:
    30 s - 999 mins and infinite mode
  • Weight:
    23 kg
  • W×D×H:
    475×585×325 mm
  • Pk:
    1

Specifications

About this item

This centrifuge has been designed to provide the best results under varying loads. Having done the research, one should not compromise on quality, precision or design; with 15000 rpm spin and programmable microprocessor control, this centrifuge gives superior precision and detects even a minor imbalance.

  • Auto rotor detection feature
  • Brushless DC motor for maintenance-free long life
  • Microprocessor controlled centrifuge with variable speed and time setting and also with last run memory function
  • Imbalance detection and lid lock safety feature
  • Large back-lit LCD display for easy setting and reading of multiple parameters (speed and time)
  • Adjustable ramp and brake speeds from (up to nine speed selection)
  • User programmable (user can set up to 99 Programs with four line programs)

Single equipment with different work protocols with appropriate choice of rotors (swing out and fixed angle rotors). This centrifuge has a maximum tube capacity of 32×10 ml (swing out) and 30×15 ml (fixed rotor).

Rotors

Product Information