Order Entry
India
ContactUsLinkComponent
 
VWR®, Benchtop Centrifuge, Versatile Lab Genius
  VWRA521-2822
undefined
VWR®, Benchtop Centrifuge, Versatile Lab Genius
  VWRA521-2822

 

  • Max. speed:
    4500 min⁻¹
  • Description:
    Multi-purpose laboratory centrifuge
  • Display:
    Digital
  • Timer:
    30 s - 99 min and infinite mode
  • Weight:
    23 kg
  • W×D×H:
    475×585×325 mm
  • Pk:
    1

 

 

The Lab Genius centrifuge offers powerful, efficient performance with years of durability. The versatility of the device is due to a wide range of rotor options which make it extemely useful across a range of laboratory requirements.

  • Microprocessor controlled for efficient performance even under heavy loads
  • Intuitive interface allows parameters to be set easily and quickly
  • Lid lock safety feature prevents lid being opened when the rotor is running 
  • One touch toggle between RCF and RPM with just a touch of a button
  • Short spin feature for ultra-fast centrifugation and pelleting
  • Adjustable ramp and brake speed

The centrifuge can be easily programmed via its user-friendly interface. The brushless DC motor is dust-free and guarantees efficient performance without the need for constant maintenance.

 : Rotors must be ordered separately.

Rotors