Order Entry
India
ContactUsLinkComponent
 
VWR®, Personal microplate shaker, single position
Catalog # VWRA444-1221
Supplier:  VWR Collection
undefined
VWR®, Personal microplate shaker, single position
Catalog # VWRA444-1221
Supplier:  VWR Collection

Specifications

  • Max. capacity:
    1×96/384 well plates
  • Orbit:
    2 mm
  • Description:
    Digital microplate shaker for single microplate
  • Display:
    Digital
  • Speed:
    300 - 1800 min⁻¹
  • Timer:
    1 to 99 mins and infinite
  • Weight:
    1,36 kg
  • W×D×H:
    127×85×86 mm
  • Pk:
    1

Specifications

About this item

This device has been designed to offer high performance and exceptional ease-of-use in a compact package.

  • Microprocessor controlled for efficient performance even under high loads
  • Variable timer setting from 1 to 99 minutes and infinite mode
  • Compact footprint saves valuable space and can also be used inside cold rooms/incubators
  • Digital display
  • With in-built counter balance

The powerful brushless DC motor and variable parameter settings makes it an amazingly versatile device to suit various laboratory requirements.

Delivery information: Supplied with replaceable clamps and foam attachment for 20 microtubes.